Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 434D
Zoro # G7040131
$16.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 85mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 434D
- Zoro # G7040131
- UPC # 00613364804346
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 1-1/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Impact |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIRCAT Aircat 3/4" Impact Wrench With 6" Anvil (1680-A-6)
- URREA 3/8" Drive Metric, 12 pcs (52216)
- DEWALT 11/32in. PILOT POINT DRILL BIT BLK (DW1922B)
- COBRA CARBIDE Endmill, Double End Stub Uncoated, 1/8, Number of Flutes: 4 (28256)
- SUNEX 3/4" Drive Impact Socket 6 (460D)
- SUNEX 3/4" Drive Impact Socket 6 (468D)
- SUNEX 3/4" Drive Impact Socket 6 (440D)
- SUNEX 3/4" Drive Impact Socket 12 (424ZT)
- SUNEX 1/2" Drive Impact Socket 6 (217M)
- SUNEX 3/4" Drive Impact Socket 6 (0442)
- WRIGHT TOOL 3/4 in Drive Impact Socket 41 mm Size, Standard Socket, black oxide (67H-41MM)
- Sunex Impact Sockets