Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 432M
Zoro # G7040798
product price: $11.65
/ea
$11.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 56mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 432M
- Zoro # G7040798
- UPC # 00613364604328
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 56mm |
Size | 32mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Impact Socket,6Pt,3/4 In.Dr,32mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTI TOOLS LTI TOOLS: Master Auto Pick Set (includes 300, 310, 320, 330, 106) (LTI-340)
- KLEIN TOOLS Tool Belt, Tool Belt, Tan, Leather (5415XL)
- CENTURY DRILL & TOOL 6-1/2", 24-Teeth Contractor Combination Saw Blade (09467)
- MITUTOYO Point/M7 (101188)
- SUNEX 3/4" Drive Impact Socket 6 (436M)
- SUNEX 3/4" Drive Impact Socket 6 (442M)
- SUNEX 3/4" Drive Impact Socket 6 (441M)
- SUNEX 1/2" Drive Impact Socket 6 (26485)
- SUNEX 1/2" Drive Impact Socket 6 (219UMD)
- SUNEX 3/8" Drive Impact Socket 6 (0324)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 25 mm Size, Standard Socket, Black Phosphate (49-66-6257)
- Sunex Impact Sockets