Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 421MD
Zoro # G7040308
product price: $22.55
/ea
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Deep Impact
- SAE or Metric Metric
- Number of Points 6
- Overall Length 85mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 421MD
- Zoro # G7040308
- UPC # 00613364904213
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 85mm |
Size | 21mm |
Details
Socket Type | Deep Impact |
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Description
Deep Impact Socket,6Pt,3/4 In.Dr,21mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1/2 in Drive Impact Socket 3/4 in Size 12 pt Deep Depth, Black Oxide (J7324)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2052R)
- PRECISION BRAND Feeler Gauge, 0.0100x12 L, PK12 (19385)
- PROTO Retaining Ring Pliers, 0.038 In Tip, 0 Deg (J389)
- SUNEX 3/4" Drive Impact Socket 6 (430MD)
- SUNEX 3/4" Drive Impact Socket 6 (432MD)
- SUNEX 3/4" Drive Impact Socket 6 (446MD)
- SUNEX SKT 1/2" DR 1-5/16" EX DP LONG IMP (SU242XD)
- SUNEX 1/2" Drive Impact Socket 6 (215M)
- SUNEX 3/4" Drive Impact Socket 6 (45061)
- TEKTON 1/2 Inch Drive x 11/16 Inch 12-Point Impact Socket (SID22217)
- Sunex Impact Sockets