Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 419M
Zoro # G7040737
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 419M
- Zoro # G7040737
- UPC # 00613364604199
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 50mm |
Size | 19mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Impact Socket,6Pt,3/4 In.Dr,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 13/32" Solid Carbide Drill Bit (DMOD13/32)
- COILHOSE PNEUMATICS $TYPHOON PLUS BLOW GUN (AMATYP-2505-DL)
- WILLIAMS 8 in Lock Ring Pliers (PL-1515)
- PRO-GRADE TOOLS Stripping Bar, 1" Hex, 48" (63148)
- SUNEX 3/4" Drive Impact Socket 6 (456M)
- SUNEX 3/4" Drive Impact Socket 6 (455M)
- SUNEX 3/4" Drive Impact Socket 6 (432M)
- SUNEX 1" Drive Impact Socket 6 (548D)
- SUNEX Stubby Hex Impact Driver, 3/8"Dr, 6mm L (364606)
- SUNEX 3/8" Drive Impact Socket 6 (316D)
- GEARWRENCH 3/8" Drive 6 Point Deep Impact SAE Socket 15/16" (84430N)
- Sunex Sockets & Ratchets