Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0488
Zoro # G7040490
product price: $56.45
/ea
$56.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 82mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0488
- Zoro # G7040490
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 82mm |
Size | 2-3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Impact Socket,6Pt,3/4 In.Dr,- 2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Charger Box, Multi-Port, USB, 5.0 Ah, Li-ion (DWST08050)
- TITAN Breaker Bar, 1/2" Drive, 18" (62120)
- TOUGHBUILT Pouch, Black, Polyester (TB-CT-02-2BES)
- IRWIN DIE HEX 1"" 8-32NC CARDED (9324)
- SUNEX 3/4" Drive Impact Socket 6 (0464)
- SUNEX 3/4" Drive Impact Socket 6 (0430)
- SUNEX 3/4" Drive Impact Socket 6 (0426)
- SUNEX 1/2" Drive Impact Socket 6 (26497)
- SUNEX 1/2" Drive Impact Socket 12 (267213)
- SUNEX 3/8" Drive Mid Depth Impact Socket Set Chrome (3328)
- TEKTON 3/8 Inch Drive x 8 mm 6-Point Impact Socket (SID12108)
- Sunex Impact Sockets