Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0472
Zoro # G7041227
product price: $37.39
/ea
$37.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 74mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0472
- Zoro # G7041227
- UPC # 00613364000588
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 74mm |
Size | 2-1/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Standard 6Pt Impact Socket,3/4 In.Dr,2-1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA 1/2 in, 18V DC Cordless Drill (XFD131)
- S & W MANUFACTURING Brass Ball Knob, 10-24", 3/4" dia. (BBK-031)
- CHICAGO PNEUMATIC Type 27 Angle Grinder, 3/8 in NPT Female Air Inlet, 5/8" Collet, Heavy Duty, 7,500 RPM, 1.3 hp (CP857)
- PAN AMERICAN TOOL Cobalt Double Margin Drill, 2 1/8"L Flute (13-DM19)
- SUNEX 3/4" Drive Impact Socket 6 (0460)
- SUNEX 3/4" Drive Impact Socket 6 (0426)
- SUNEX 3/4" Drive Impact Socket 6 (0452)
- SUNEX Fmle 3/8" x 1/4" Male Impct Socket Adptr (1805)
- SUNEX 1/2" Drive Impact Socket 6 (221MD)
- SUNEX 1-5/16 In. 12-Point Impact Socket (242Z)
- SUNEX 3/8" Drive Impact Socket 6 (36472)
- Sunex Sockets & Ratchets