Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0470
Zoro # G7040728
product price: $36.85
/ea
$36.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 74mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0470
- Zoro # G7040728
- UPC # 00613364000571
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 74mm |
Size | 2-3/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Impact Socket,6Pt,3/4 In.Dr,2-3/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TESA BROWN & SHARPE Edge Finder, Double, 0.375" Tip, 2.75" L (599-792-4)
- KODIAK CUTTING TOOLS .163 HSS Chucking Reamer Straight Flute Straight Shank (5474931)
- IDEAL Fish Tape, 1/4 In x 100 ft, Carbon Steel (31-058)
- EKLIND Metric Plain Ball Hex Key, 4 mm Tip Size, 5 7/16 in Long, 15/16 in Short (19708)
- SUNEX 3/4" Drive Impact Socket 6 (0472)
- SUNEX 3/4" Drive Impact Socket 6 (0452)
- SUNEX 3/4" Drive Impact Socket 6 (0430)
- SUNEX 1/2" Drive Impact Socket 6 (232MD)
- SUNEX 1/2" Drive Impact Socket 6 (216UM)
- SUNEX 1" Drive Impact Socket 6 (560717)
- WRIGHT TOOL 1 in Drive Impact Socket 85 mm Size, Deep Socket, black oxide (89-85MM)
- Sunex Sockets & Ratchets