Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0454
Zoro # G7040673
$22.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 62mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 0454
- Zoro # G7040673
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 62mm |
Size | 1-11/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Impact Socket,6Pt,3/4 In.Dr,1-11/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL Performance Tool 25 in. L X 0.20 in. W Silver Steel Magnetic Pick-Up Tool 3 lb. pull 20 pc (W3301)
- DYNAMIC Tools 8" Adjustable Wrench, Drop Forged (D072008)
- WILLIAMS Williams Wobble Extension, 1/4" Drive, 11 in. (M-211)
- H & H INDUSTRIAL PRODUCTS Pro-Series 1/4" Sk16 Lyndex Style Collet (3901-5439)
- SUNEX 3/4" Drive Impact Socket 6 (0428)
- SUNEX 3/4" Drive Impact Socket 6 (0464)
- SUNEX 3/4" Drive Impact Socket 6 (0430)
- SUNEX SKT 1/2" DR 7 PC OXYGEN SENSOR IMP (SU2850)
- SUNEX 3/8" Drive Impact Socket 6 (316M)
- SUNEX 1/2" Drive Impact Socket 6 (210M)
- GREY PNEUMATIC 3/8" Drive Impact Socket Chrome plated (1110R)
- Sunex Sockets & Ratchets