Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0452
Zoro # G7040621
product price: $23.95
/ea
$23.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 62mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0452
- Zoro # G7040621
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 62mm |
Size | 1-5/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Impact Socket,6Pt,3/4 In.Dr,1-5/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1-5/16"-20x3" OD HSS Round Adjustable Die Special (DWTSR3-1-5/16-20)
- IRWIN ShipAugerBit, 9/16 Dia, 7/16 Hex Shank (3043006)
- ZORO SELECT Mini Hacksaw Blades, PK10 (34A515)
- MITUTOYO Gage Block, 1/32" L, 3/8" H, Steel, ASME 0 (611611-531)
- SUNEX 3/4" Drive Impact Socket 6 (0472)
- SUNEX 3/4" Drive Impact Socket 6 (0430)
- SUNEX 3/4" Drive Impact Socket 6 (0434)
- SUNEX 3/8" Drive Impact Socket 6 (308M)
- SUNEX 3/8" Drive Deep Impact Socket Set Chrome (3359)
- SUNEX 3/4" Drive Impact Socket 12 (424ZT)
- URREA 1/2" drive, 6-pt deep impact socket 10MM (7310M)
- Sunex Sockets & Ratchets