Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0442
Zoro # G7040597
$14.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 56mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 0442
- Zoro # G7040597
- UPC # 00613364000434
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 56mm |
Size | 1-5/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Impact Socket,6Pt,3/4 In.Dr,1-5/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 8 1/2 in Wire Stripper 22 to 10 AWG (J299)
- CRAFTSMAN Ratcheting Offset Multi-Bits Screwdriver (CMHT68008)
- KRAFT TOOL Stainless Steel Sea, 8" x 8" 3/8"R, 5/8"D (CF040)
- 3M Polishing Pad, Foam, 5" Size, PK15 (30805)
- SUNEX 3/4" Drive Impact Socket 6 (0454)
- SUNEX 3/4" Drive Impact Socket 6 (0434)
- SUNEX 3/4" Drive Impact Socket 6 (0426)
- SUNEX Hex Driver Impact Socket, 3/8", 3/8" Drive (SUN36475)
- SUNEX 3/8" Drive Impact Socket 6 (324D)
- SUNEX 1/2" Drive Impact Socket 6 (224MD)
- SUNEX Soc 1/2 1/2D Imp Pipe Plg Male Blk (216P)
- Sunex Sockets & Ratchets