Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0436
Zoro # G7040527
product price: $14.39
/ea
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 52mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0436
- Zoro # G7040527
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 52mm |
Size | 1-1/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Impact Socket,6Pt,3/4 In.Dr,1-1/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 11mm Size (36A226)
- URREA Nut Setter Bit, 5/16"X- 9/16" (10520)
- KRAFT TOOL Elite Series Blue Steel Pool, 16"x4 (CFE279BK)
- KRAFT TOOL Straight Arrow Control Joint Groo, 48"x4 (CC004W-125)
- SUNEX 3/4" Drive Impact Socket 6 (0472)
- SUNEX 3/4" Drive Impact Socket 6 (0448)
- SUNEX 3/4" Drive Impact Socket 6 (0426)
- SUNEX SKT 1/2" DR 19MM EX THN WALL DP IMP (SU2619)
- SUNEX 3/8" Drive Impact Socket 6 (315MD)
- SUNEX 3/4" Drive Impact Socket 6 (0452)
- PROTO 1/2 in Drive Impact Socket 10 mm Size 6 pt Standard Depth, Black Oxide (J7410M)
- Sunex Impact Sockets