Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0434
Zoro # G7040533
product price: $10.95
/ea
$10.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 52mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0434
- Zoro # G7040533
- UPC # 00613364000397
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 52mm |
Size | 1-1/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Impact Socket,6Pt,3/4 In.Dr,1-1/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 1/2"x1/2" HSS 2 Flute Double End Ball End Mill (DWC1/22FDEBALL)
- WESTWARD Combination Wrench, 27mm, Metric, Satin (54RZ17)
- KRAFT TOOL Steel Clevis Wood Handle, 6 ft. (CC266)
- KLEIN TOOLS 4 1/4 in Diagonal Cutting Plier Semiflush Cut Pointed Nose Uninsulated (D230-4C)
- SUNEX 3/4" Drive Impact Socket 6 (0428)
- SUNEX 3/4" Drive Impact Socket 6 (0436)
- SUNEX 3/4" Drive Impact Socket 6 (0472)
- SUNEX 1/2" Drive Impact Socket 12 (216ZUDL)
- SUNEX 1/2" Drive Impact Socket 6 (216UM)
- SUNEX 1/2" Drive Impact Socket 6 (228MD)
- PROTO 1-1/2" Drive Retaining Ring Red Plastic Coated (JRR15046)
- Sunex Sockets & Ratchets