Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0428
Zoro # G7041358
product price: $13.75
/ea
$13.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 52mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0428
- Zoro # G7041358
- UPC # 00613364000366
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 52mm |
Size | 7/8" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Standard 6Pt Impact Socket,3/4 In.Dr,7/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING OZ25 Collet Chuck Set With NMTB40 Holder (334605)
- DORIAN Diamond Turning Insert, Diamond, 3, CCMT, 1 (CCMT-32.51-PEM-DPC15HT)
- WHEELER-REX Threading Machine Cutter Wheel (60324)
- WELLER Crescent 7/16 in. X 1/4 in. drive SAE 6 Point Deep Socket 1 pc (CDDS8N)
- SUNEX 3/4" Drive Impact Socket 6 (0426)
- SUNEX 3/4" Drive Impact Socket 6 (0458)
- SUNEX 3/4" Drive Impact Socket 6 (0430)
- SUNEX 3/4" Drive Impact Socket 6 (454D)
- SUNEX 3/8 Dr. 1/4 Stubby Hex Impact Driver (36460)
- SUNEX 1/2" Drive Impact Socket 6 (0232)
- SUNEX 3/4" Drive Impact Socket 6 (442M)
- Sunex Sockets & Ratchets