Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0426
Zoro # G7040649
product price: $12.79
/ea
$12.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 52mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 0426
- Zoro # G7040649
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 52mm |
Size | 13/16" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Category Type | Impact Socket |
Description
Impact Socket,6Pt,3/4 In.Dr,13/16 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERBUILT 1/2" Drive 1" Deep Impact Socket (647178)
- GREENLEE Die, Gator Crimping Tool 6 Awg (KA4-6)
- HHIP 13 Piece Combo Drive Pin Punch Set (8606-4113)
- PROTO Combination Wrench, Metric, 27mm Head Sz (J1227MASD)
- SUNEX 3/4" Drive Impact Socket 6 (0448)
- SUNEX 3/4" Drive Impact Socket 6 (0458)
- SUNEX 3/4" Drive Impact Socket 6 (0488)
- SUNEX 1/2" Drive Impact Socket 6 (228M)
- SUNEX 1/2" Drive Impact Socket 6 (216D)
- SUNEX 1/2" Drive Impact Socket 6 (228MD)
- CAPRI TOOLS 10 mm Stubby Impact Socket, 3/8 in. Drive, 6 Point, Metric (CP53430)
- Sunex Sockets & Ratchets