Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 6
Mfr # 0424
Zoro # G7040831
$13.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 50mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 0424
- Zoro # G7040831
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 50mm |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Standard Impact |
Description
Impact Socket,6Pt,3/4 In.Dr,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON Double Head Adjustable Hydrant Wrench, 19-1/2 in OAL, Ductile Iron (189DH)
- WIHA Adj. Wrench, Ins., 12", 1-1/2" Cap., Natural (76212)
- KRAFT TOOL Spray Shield, 36in L x 9in W, FlexPlastic (DC192)
- KRAFT TOOL Joint Raker, Skate Wheel, 8-1/2 in, Alum (BL210)
- SUNEX 1/2" Drive Impact Socket 6 (232D)
- SUNEX 1/2" Drive Impact Socket 6 (232MD)
- SUNEX 1/2" Drive Impact Socket 6 (226D)
- SUNEX 3/8" Drive Impact Socket 6 (315M)
- SUNEX 3/4" Drive Impact Socket 6 (0464)
- SUNEX 3/8" Drive Impact Socket 6 (36471)
- MILWAUKEE TOOL 1/2" Drive Standard Impact Socket 32 mm Size, Standard Socket, Black Phosphate (49-66-6264)
- Sunex Impact Sockets