Shop All Impact Sockets
Sunex
3/4" Drive Impact Socket 12
Mfr # 424ZT
Zoro # G7039991
$14.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- SAE or Metric SAE
- Number of Points 12
- Overall Length 52mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 424ZT
- Zoro # G7039991
- UPC # 00613364024454
- Country of Origin Thailand
- Category Impact Sockets
Dimensions
Drive Size | 3/4" |
Overall Length | 52mm |
Size | 3/4" |
Details
SAE or Metric | SAE |
Number of Points | 12 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Thin Wall Impact |
Description
Thn Wll Impact Socket,12Pt,3/4 In.Dr
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Pistol Grip Air Gun, 24" Extension (75LJ024NN)
- TE-CO Plunger, Hand, Steel, Zinc, 1/2-13, 2.11, PK2 (54307)
- M.A. FORD Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, Solid Carbide, Uncoated Finish (20643750)
- RIDGID Tool, Sizing 575 1/2-3/4 (575)
- SUNEX 1/2" Drive Impact Socket 6 (210M)
- SUNEX 3/8" Drive Impct Socket 6 (317UMD)
- SUNEX 3/4" Drive Impact Socket 6 (0454)
- SUNEX 1/2" Drive Impact Socket 6 (228M)
- SUNEX 3/4" Drive Impact Socket 6 (0448)
- SUNEX Hex Driver Impact Socket, 3/8", 3/8" Drive (SUN36475)
- APEX TOOL GROUP 3/8 in Drive Socket Standard Socket, Oiled (3416-1PK)
- Sunex Impact Sockets