Shop All Impact Socket Sets
Sunex
3/4" Drive Heavy Duty Impact Socket Set, SAE, 17 pcs
Mfr # 4683
Zoro # G2451394
product price: $321.99
/ea
Free Shipping & Returns
$321.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 17
- Includes (17) 3/4" Drive 6 Point Heavy Duty Impact Socket Set: 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2"; Heavy Duty Blow Molded Storage Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 4683
- Zoro # G2451394
- UPC # 613364024393
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 17 |
Includes | (17) 3/4" Drive 6 Point Heavy Duty Impact Socket Set: 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2"; Heavy Duty Blow Molded Storage Case |
Item | Heavy Duty Impact Socket Set |
Material | Chrome Molybdenum Alloy Steel |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CENTURY DRILL & TOOL #31 Jobber Length Drill Bit (11431)
- DRILL AMERICA m16x1.5 HSS Metric 4 Flute Taper Hand Tap (DWTT16X1.5)
- CLEVELAND Screw Machine Drill Bit, 1/2 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04601)
- GENERAL TOOLS MICROMETER 0-1""SATIN FIN (102)
- SUNEX 3/8" Drive Socket Impact Set, SAE, 12 pcs (3360)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3675)
- SUNEX ® Tools 8-Piece 1/2 in. Drive Deep 12-Point Spindle Nut Impact Socket Set (2835)
- SUNEX 1/4" Drive Impact Socket Set, Metric, 9 pcs (1809)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 19 pcs (2819)
- SUNEX 1" Drive Impact Socket Set, SAE, 21 pcs (5692)
- MILWAUKEE TOOL 1/4 in Drive IMPACT SOCKET SET, Metric, 14 pc. pcs (49-66-7003)
- Sunex Impact Socket Sets