Shop All Impact Socket Sets
Sunex
3/4" Drive Deep Impact Socket Set, SAE, 29 pcs
Mfr # 4695
Zoro # G7039090
product price: $860.99
/ea
Free Shipping & Returns
$860.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 29
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 4695
- Zoro # G7039090
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 29 |
Includes | (29) 3/4" Drive SAE Deep Impact Socket Set 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 1-3/8", 1-7/16", 1-1/2", 1-9/16", 1-5/8", 1-11/16", 1-3/4", 1-13/16", 1-7/8", 1-15/16", 2", 2-1/16", 2-1/8", 2-3/16", 2-1/4", 2-5/16", 2-3/8", 2-7/16" and 2-1/2" |
Item | Deep Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
SAE Deep Impact Socket Set,3/4 In.Dr,29PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Cordless Angle Grinders (XAG04Z/BL1850B)
- CHANNELLOCK 6 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (426)
- MAKITA 18V LXT® Autofeed Screwdriver (XRF02Z)
- BIG HORN #3, #5, #9 VIX-BIT - 5/64" , 7/64" , 9/64" Self-Centering Hinge Bit with 1/4" Hex Shank (19163)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3358)
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- SUNEX 3/8" Drive Impact Socket Set, SAE, 7 pcs (3656)
- SUNEX 1/2" Drive Impact Socket Set, Metric, 26 pcs (2826)
- SUNEX 3/4" Drive Impact Socket Set, SAE, 29 pcs (4696)
- SUNEX 1/4" Drive Magnetic Impact Socket Set, Metric, 12 pcs (1822)
- GEARWRENCH 25 Piece 3/8" Drive 6 Point Standard & Deep Impact SAE Socket Set (84919N)
- Sunex Sockets & Ratchets