Shop All Impact Socket Sets
Sunex
3/4" Drive Deep Impact Socket Set, Metric, 6 pcs
Mfr # 4686
Zoro # G4643826
product price: $513.99
/ea
Free Shipping & Returns
$513.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 6
- Includes (17) 3/4" Drive 6 Point Deep Impact Socket Set: 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 35mm, 36mm, 38mm, 39mm, 40mm, 41mm, 42mm, 43mm, 44mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 4686
- Zoro # G4643826
- UPC # 613364068670
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 6 |
Includes | (17) 3/4" Drive 6 Point Deep Impact Socket Set: 26mm, 27mm, 28mm, 29mm, 30mm, 31mm, 32mm, 33mm, 35mm, 36mm, 38mm, 39mm, 40mm, 41mm, 42mm, 43mm, 44mm |
Item | Deep Impact Socket Set |
Material | Chrome Molybdenum Steel |
Description
17 Pc 3/4 Dr Metric Deep Impact Socket Set
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 8 Piece Carbide Tipped Hole Cutter Set (CTH5000)
- PROTO Combination Wrench, SAE, 1-7/8in Size (J1260B)
- WIDIA Straight Flute Hand Tap, Taper 4 Flutes (14448)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73609)
- SUNEX 1/2" Drive 29 Piece SAE and Metric Deep Impact Socket Set (5153DD)
- SUNEX Intrnl Str Impct Socket Set, 1/2"Dr, 8pcs. (2690S)
- SUNEX ® Tools 48-Piece 1/4 in. Drive, Impact Socket Master Set (1848)
- SUNEX 3/8" Drive 29 Piece Metric Master Impact Socket Set (3329)
- SUNEX ® Tools 8-Piece 1/2 in. Drive Deep 12-Point Spindle Nut Impact Socket Set (2835)
- SUNEX 1/2" Drive Impact Socket Set, Metric, 26 pcs (2826)
- TEKTON 1/2 Inch Drive 12-Point Impact Socket Set, 78-Piece (5/16 - 1-1/2 in., 8-39 mm) (SID92408)
- Sunex Impact Socket Sets