Shop All Impact Socket Sets
Sunex
3/4" Drive Deep Impact Socket Set, Metric, 17 pcs
Mfr # 4686
Zoro # G2313558
product price: $471.99
/ea
Free Shipping & Returns
$471.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Measurement Type Metric
- Number of Pieces 17
- Product Type Deep Impct Sockt Set,Metric,17 pcs.,3/4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 4686
- Zoro # G2313558
- UPC # 613364068670
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 3/4" |
Details
Measurement Type | Metric |
Number of Pieces | 17 |
Item | Deep Impact Socket Set |
Product Type | Deep Impct Sockt Set,Metric,17 pcs.,3/4" |
Description
Deep Impct Sockt Set,Metric,17 pcs.,3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3-5/8" Hole Dozer w/Carbide Teeth (49-56-0739)
- NATIONAL HARDWARE 1.5 in. L Zinc-Plated Silver Steel Medium Grip Clamp Organizer 5 lb. cap. , 4PK (N189-002)
- TEKTON Stubby Combination Wrench Set with Pouch, 8-Piece (5/16-3/4 in.) (WRN01086)
- MITUTOYO Micrometer, Outside, 0-1", 0.0001", Rs (103-131)
- SUNEX Sae Driveline Impact Socket Set, 7 Piece 1/2" Drive 12 Point (SUN2696)
- SUNEX 3/8" Drive Master Impact Socket Set, SAE (3325)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 19 pcs (2640)
- SUNEX 23-Piece 1/4 in. Drive Master Magnetic Impact Socket Set (1818)
- SUNEX 3/8" Drive Impact Socket Set, Metric, 13 pcs (3675)
- SUNEX 3/8" Drive Socket Impact Set, SAE, 12 pcs (3360)
- DEWALT 1/2" 10 Pc. Socket Set - IMPACT READY(R) (DW22812)
- Sunex Impact Socket Sets