Shop All Sockets
Sunex
3/4" Drive, 2-3/4" SAE Socket, 6 Points
Mfr # 488AN
Zoro # G7014012
original price:
$95.25
13% off
new price: $82.15
/ea
Free Shipping & Returns
$82.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/4"
- Socket Type Truck Pinion Locknut
- SAE or Metric SAE
- Number of Points 6
- Overall Length 104mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 3/4" |
Overall Length | 104mm |
Size | 2-3/4" |
Details
Socket Type | Truck Pinion Locknut |
SAE or Metric | SAE |
Number of Points | 6 |
Item | Truck Pinion Locknut Socket |
Description
Truck Pinion Locknut Socket,3/4 In.D,2-3/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 9/16"-12 Carbon Steel Taper Hand Tap (DWTT9/16-12)
- HYDE SuperFlexx 1-1/2 in. W High-Carbon Steel Extra Flexible Putty Knife (02102)
- URREA Flat smooth file 8" (UFPM8)
- WESTWARD File, Double Ended, Half Round, 10 In (10Z675)
- SUNEX 1/2" Drive, 13mm Metric Socket, 12 Points (213MZB)
- SUNEX 3/8" Drive, 5/16" SAE Socket (310EPC)
- SUNEX 1/4" Drive, T27 Torx(R) Socket (1820S5)
- SUNEX 1/2" Drive, Impact Socket Set, SAE Socket (2640)
- SUNEX 3/8" Drive, 5/16" SAE Socket (310PC)
- SUNEX Pipe Plug Socket, 3/8" Dr 3/8" Female (SUN312EPC)
- PROTO 3/8 in Drive, 1/2" 12 pt SAE Socket, 12 Points (J5216-TT)
- Sunex Sockets & Ratchets