Shop All Floor Jacks
Sunex
30/15 Ton 2 Stage Air/Hydraulic Axle Jack
Mfr # 545SD
Zoro # G701059366
product price: $1,853.99
/ea
Free Shipping & Returns
$1,853.99
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
- Brand Sunex
- MFR # 545SD
- Zoro # G701059366
- UPC # 874015003390
- Country of Origin China
- Category Floor Jacks
Description
The extra light weight and portability makes this the ideal service jack for service vehicles 2 stages and lifting capacities of 30 and 15 ton make this a very versatile jack the extra long removable handle and rugged rear wheels make for easy positioning in hard to reach places air assisted lowering speeds up ram retraction comes with 2 extensions (75mm/3 + 45 mm/1.75) and saddle adapter units are tested to -13f(-25c) and +113f(+45c) as well as off center loading to ensure a long life under the harshest conditions low height makes this one of the lowest operating heavy jacks on the market ideally suited for drop axles and other low clearance jobs capacity: 30 / 15 tons ram lift: 2.91 / 5.59 low height: 5.92 / 5.92 high height: 8.82 / 11.5 high height w/ext.: 14.57 / 17.25 working air pressure: 116 to 145 psi weight:77 lbs.
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
- DIAMOND GRADE Reflective Tape, 1" W, 150 ft. L (983-326)
- FIELD TUFF Steel Bucket Forks- 1600 lb Capacity (FTF-1600BF)
- GROTE Acrylic Reflector, Oval, Red (41032-3)
- SKYJACKER DUAL STABILIZER KIT, SILVER W/ BLACK BOOTS (9210)
- SUNEX Air/Hyd Jack, 22Ton (6622)
- SUNEX Standard Floor Jack, 5 tons (6604)
- SUNEX ® 10 Ton Air Lift Jack (6710)
- SUNEX Flat to Round Adapter, Long Ram Jack (5085)
- SUNEX Air/Hydraulic Tlscpc Trans Jack, 1000 lb. (7796)
- SUNEX Clutch Jack, 300 lb., Heavy Duty (7790)
- NORCO PROFESSIONAL LIFTING 1-1/2 Ton Scissors Jack (82002C)
- Sunex Jacks