Shop All Socket Sets
Sunex
1/4" Drive SAE, Metric, 2 pcs
Mfr # 1819C
Zoro # G7169817
product price: $8.49
/ea
$8.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes (1) 1/4" Drive Flip Socket: 11mm x 12mm; (1) 1/4" Drive Extension: 2"
- SAE or Metric SAE, Metric
- Drive Size 1/4"
- Measurement Type SAE, Metric
- Number of Pieces 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 1819C
- Zoro # G7169817
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Item | TPMS Sensor Socket Set |
Includes | (1) 1/4" Drive Flip Socket: 11mm x 12mm; (1) 1/4" Drive Extension: 2" |
SAE or Metric | SAE, Metric |
Measurement Type | SAE, Metric |
Number of Pieces | 2 |
Description
When it comes to automotive repairs, the Sunex Tools 1819C TPMS Sensor Socket Set is just the tool you need. It includes a 1/4" drive and 2 pieces. This durable socket set has a measurement type of SAE and metric. The Sunex Tools 1819C TPMS Sensor Socket Set will help you keep your vehicle running in top condition for years to come.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKING 1/16" Type 240-GF Goldstrike 3 Flatted Gold Jobber Drill, PK12 (40490)
- CHICAGO-LATROBE 29PC 135° Heavy-Duty Jobber Length Drill Set Chicago-Latrobe 150ASP-TC TiCN HSS 1/16-1/2x1/64 (43640)
- VERSADRIVE HMT ImpactaTap 1/2'', 20 UNF (308051-0040)
- X1 TOOLS 1-1/8 in. x 6 in. Long Spade Bit / Paddle Bit / Wood Bit 12 Bits by X1 Tools (X1E-CON-BIT-SPA-2113x12)
- SUNEX 13 Pc. 3/8" Drive Fract SAE Fract and Metric Impact Hex Driver Set (3649)
- SUNEX 3/8" Drive Socket Set, SAE (3654)
- SUNEX 5-Piece 3/4 In. Drive Metric Hex Impact Socket Set (4507)
- SUNEX SKT SET1/4" DR 9 PC UNIVERSAL STAR (SU9912)
- SUNEX SKT SET 3/8" DR 29 PC METRIC MASTER IM (SU3329)
- SUNEX 3/8" Drive Drive Pipe Plug Socket Set, 11 pcs (3841)
- PROTO 1/4" Drive Deep Socket Set SAE 10 Pieces 3/16 in to 9/16 in , Full Polish (J47100)
- Sunex Sockets & Ratchets