Shop All Impact Socket Sets
Sunex
1/4" Drive Master Impact Socket Set, SAE, Metric, 74 pcs
Mfr # 1874
Zoro # G7051681
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type SAE, Metric
- Finish Chrome
- SAE or Metric SAE, Metric
- Number of Pieces 74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 1874
- Zoro # G7051681
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | SAE, Metric |
Finish | Chrome |
SAE or Metric | SAE, Metric |
Number of Pieces | 74 |
Includes | (74) 1/4" Drive SAE and Metric Master Impact Socket Set, 10 Standard SAE Socket, 10 Deep SAE Socket, 14 Standard Metric Socket, 11 Deep Metric Socket, 6 Universal SAE Socket, 12 Universal Metric Socket, 6"ternal Star Socket, 3 Extensions, 1/4" Drive Universal Joint (1800) and 1//4" x 3/8" Adapter (3301) |
Item | Master Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Master SAE/Metric Impct Socket Set,74PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Combination Wrench, SAE, 1in Size (J1232H-T500)
- CHICAGO-LATROBE 118° Silver & Deming Drill with 1/2 Reduced Shank Chicago-Latrobe 190F Steam Oxide HSS RHS/RHC 45/64 (52445)
- STARRETT Extra-Lngth Contact Pnt Rglr Styl, 3/4" (PT06677A)
- ZORO SELECT Thumb Forceps, White, 3-1/2", Metal, PK2 (9999-1340)
- SUNEX 3/8" Drive Impact Socket Set, SAE/Metric, 80 pcs (3580)
- SUNEX 3/8" Drive 10 Pc. Metric Univ. Impact Socket Set delete 6 pt. (3657)
- SUNEX SKT SET 1/4" DR 12 PC METRIC UNIV. IMP (SU1814)
- SUNEX 3/4" Drive Deep Impact Socket Set, SAE, 29 pcs (4695)
- SUNEX ® Tools 26-Piece 1/2 in. Drive Deep Metric Impact Socket Set (2646)
- SUNEX 3/4" Drive Heavy Duty Impact Socket Set, SAE, 17 pcs (4683)
- SUNEX ® Tools 17-Piece 3/4 in. Drive 6-Point Heavy Duty Metric Impact Socket Set (4684)
- Sunex Impact Socket Sets