Shop All Impact Socket Sets
Sunex
1/4" Drive Impact Socket Set, Metric, 9 pcs
Mfr # 1809
Zoro # G7053319
product price: $33.69
/ea
$33.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 1809
- Zoro # G7053319
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/4" |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 9 |
Includes | (9) 1/4" Drive Standard Metric Impact Socket Set: 5.5mm, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm |
Item | Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Stnd Metric Impct Socket Set,1/4 In.Dr,9PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JACOBS JKP 130-J2 High Precision Keyless 13mm Chuck (9683)
- PROTO 3/8 in Drive Hex Socket Bit SAE 5/16 in Tip, 1 13/16 in L (J49905/16ST)
- WESTWARD Spring Clamp, Steel, 12-1/2 in Overall L (806EP6)
- IRWIN 5 in Irwin Vise-Grip Hex Key Adjusting Screw Knurled Grip Locking Plier (IRHT82581)
- SUNEX 1/4" Drive Magnetc Imp Socket Set, Metric, 14 pcs (1831)
- SUNEX Intrnl Str Impct Socket Set, 1/2"Dr, 8pcs. (2690S)
- SUNEX 3/8" Drive Socket Impact Set, SAE, 12 pcs (3360)
- SUNEX Tools 14-Piece 1/4 in. Drive Deep Metric Magnetic Impact Socket Set (1831)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 13 pcs (2651)
- SUNEX 3/4" Drive Impact Socket Set, SAE, 29 pcs (4696)
- PROTO 3/8" Drive Deep Impact Socket Set, SAE, Metric, 25 pcs (J72118)
- Sunex Impact Socket Sets