Shop All Impact Universal Joints
Sunex
1/4" Drive Impact Socket, SAE, 45mm L
Mfr # 812U
Zoro # G7030033
product price: $18.95
/ea
$18.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Number of Points 6
- Overall Length 45mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 812U
- Zoro # G7030033
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 1/4" |
Overall Length | 45mm |
Size | 3/8" |
Details
Item | Impact Socket |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Description
Universal Impact Socket,6Pt,1/4 In.Dr 3/8 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Star Grip, DIN 6336 Similar, D=M08X60, D1= 40, External Thread, Steel, Black Plastic, Cap: Gray (K0155.40815X60)
- WERNER Tool Belt - Xl (M110004)
- VERMONT GAGE Pin Gage, Minus, Class ZZ, 0.1115 (111411150)
- MITEE-BITE PRODUCTS Standard-Duty Mono-Bloc Clamp with Arm. (06-030)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (314UM)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (318UM)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (320U)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (318U)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (808UM)
- POWERBUILT 3/8" Drive Impact Universal Joint (647575)
- Sunex Sockets & Ratchets