Shop All Impact Universal Joints
Sunex
1/4" Drive Impact Socket, Metric, 45mm L
Mfr # 809UM
Zoro # G7015622
product price: $18.39
/ea
$18.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 45mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 809UM
- Zoro # G7015622
- Country of Origin Taiwan, Province of China
- Category Impact Universal Joints
Dimensions
Drive Size | 1/4" |
Overall Length | 45mm |
Size | 9mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Impact Socket,Univ,6 pt.,1/4 In. Drive,9mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER #8 Black Plastic Round Thumb Screw Knobs 5PK (70903)
- INGERSOLL-RAND 8 Piece Tech Solutions SAE Bit Socket Set (752042X)
- VERMONT GAGE Go/No Go Plug Gage Assy, M10.0-1.25 6H (302124530)
- CAMILLUS Folding Knife, Fine, Drop Point, 3 In, Wood (18589)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- SUNEX 1/4" Drive Impact Socket, Metric, 49mm L (813UM)
- SUNEX 3/8" Drive Universal Deep Impact, Metric (3657)
- SUNEX 3/8" Drive Impact Socket, SAE, 54.5mm L (318U)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (318UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (315UM)
- PROTO 3/8 in Drive Flex Impact Socket, Metric, black oxide, 2 1/16 in L (J77414MP)
- Sunex Impact Universal Joints