Shop All Impact Socket Adapters
Sunex
1/4" Drive Impact Socket Adapter SAE
Mfr # 1801
Zoro # G7030867
product price: $6.39
/ea
Sold in multiples of 2 for $12.78
$12.78
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric SAE
- Output Drive Size 3/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 1801
- Zoro # G7030867
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Drive Size | 1/4" |
Output Drive Size | 3/8" |
Details
SAE or Metric | SAE |
Item | Impact Socket Adapter |
Description
Impact Socket Adapter,1/4 In.FmaleX3/8 In.Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Extension Bar 250mm 1/2 Sq. Drive (4760-250)
- EXCEL BLADES Razor Pull Saw Replacement Blade, 1 1/4" Deep - 46 Teeth/In -1pc 12pk (30490)
- INGERSOLL-RAND Bear"g, Ball, 2.25" x 2.5" x 0.38 (MG1-24)
- CLEVELAND 118° NAS 907 Type A General Purpose Jobber Length Drill Cleveland 2228 Bright HSS RHS/RHC #26 (C73454)
- SUNEX Socket Impact Adapter 1/2In. Female 3/4In. Male (2302)
- SUNEX 1" Drive Impact Socket Adapter SAE (5303)
- SUNEX 3/4" Drive Impact Socket Adapter SAE (4300)
- SUNEX SKT 1" DR 1" F X 3/4" M ADAPTER IMP (SU5303)
- SUNEX 3/4" Drive Impact Socket Adapter SAE (4301)
- VEGA Imp Scket Adap 3/8 x 1/4 x 1-1/4 in Ball (21EB1)
- POWERBUILT 3/8" Drive (F) X 1/2" (M) Impact Adapter (647096)
- Sunex Sockets & Ratchets