Shop All Impact Sockets
Sunex
1/4" Drive Impact Socket 6
Mfr # 813MMG
Zoro # G7029622
$6.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 23mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 813MMG
- Zoro # G7029622
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 23mm |
Size | 13mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Magnetic Impact |
Category Type | Impact Socket |
Description
Magnetic Impact Socket,6Pt,1/4 In.Dr 13mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ROYAL PRODUCTS HSS Live Center, 4 MT, Standard Point (10524)
- IDEAL Nc Drill/Tap Bit 10-24 (36-10/24)
- PREVOST Standard Model Blow Gun, w/OSHA Nozzle (IBG 06OSH)
- BONDHUS SAE Ball Hex Key, 1/8" Tip Size (407)
- SUNEX 1/4" Drive Impact Socket 6 (810MMG)
- SUNEX 1/4" Drive Impact Socket 6 (808MMG)
- SUNEX 1/2" Drive Impact Socket 6 (26493)
- SUNEX 3/8" Drive Impact Socket 6 (316M)
- SUNEX 3/4" Drive Impact Socket 6 (446MD)
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- SK PROFESSIONAL TOOLS 1/2 in Drive Impact Socket Standard Socket, Black Phosphate (34024)
- Sunex Sockets & Ratchets