Shop All Impact Sockets
Sunex
1/4" Drive Impact Socket 6
Mfr # 812MDMG
Zoro # G7028581
product price: $17.29
/ea
$17.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 812MDMG
- Zoro # G7028581
- UPC # 00613364076552
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 50mm |
Size | 12mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Deep Magnetic Impact |
Description
Deep Magnetic Impact Socket 12m,1/4 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Adjustable Wrench, Extra-Capacity, 6-Inch (507-6)
- MITEE-BITE PRODUCTS Strap Clamp, 3/4-10 Tap Hole (35400)
- VERMONT AMERICAN Straight Flute Hand Tap, Plug 4 Flutes (BPT5M90)
- DREMEL Surface Preparation Wheel, Diamond, 4 in. (US410-01)
- SUNEX 1/2" Drive Impact Socket 12 (212ZUDL)
- SUNEX 3/4" Drive Impact Socket 6 (0460)
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- SUNEX 1" Drive Impact Socket 6 (5120)
- SUNEX 1/2" Drive Deep Impact Socket Set Chrome (2653)
- SUNEX SKT 1/2 "DR UNIV JOINT IMP (SU2300)
- URREA 1/2" Drive 6-Point Deep Impact Socket 7/8" (7328H)
- Sunex Sockets & Ratchets