Shop All Impact Sockets
Sunex
1/4" Drive Impact Socket 6
Mfr # 810MMG
Zoro # G7029607
product price: $6.35
/ea
Sold in multiples of 2 for $12.70
$12.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 23mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 810MMG
- Zoro # G7029607
- UPC # 00799621096478
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 23mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Category Type | Impact Socket |
Socket Type | Magnetic Impact |
Description
Magnetic Impact Socket,6Pt,1/4 In.Dr 10mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARTOR Graphic Blade 677, PK100 (677.50)
- WIDIA Hand Tap Set, 3 PC, HSS, #10-24, 2B Limit (11551)
- DYNAMIC Tools Pin Punch, 1/16" X 1/4" X 4" Long (D058001)
- CENTURY DRILL & TOOL Nail Ship Auger Drill Bit, 3/4 x 18 in. (38748)
- SUNEX 1/4" Drive Impact Socket 6 (813MMG)
- SUNEX 1/4" Drive Impact Socket 6 (808MMG)
- SUNEX 1" Drive Impact Socket 6 (536D)
- SUNEX 3/4" Drive Impact Socket 6 (0464)
- SUNEX 3/8 Dr. 1/4 Stubby Hex Impact Driver (36460)
- SUNEX Internal Star Impact Socket T50 (2690S5)
- URREA 1/2" Drive 6-Point Deep Impact Socket 1/2" (7316H)
- Sunex Impact Sockets