Shop All Impact Sockets
Sunex
1/4" Drive Impact Socket 6
Mfr # 810MDMG
Zoro # G4514721
product price: $12.89
/ea
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 50mm
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 810MDMG
- Zoro # G4514721
- Country of Origin China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 50mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Item | Impact Socket |
Socket Type | Deep Magnetic Impact |
Category Type | Impact Socket |
Description
Magnetic Impact Socket, 1/4 In., 10mm
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Chicago Grip for PVC-Covered Conductors 0.5-Inch (1659-30)
- TOUGHBUILT 6.5" Sliding Scraper Utility Knife Black 1 pc (TB-H4S5-01-6BES)
- GREY PNEUMATIC 1"DR 6PC HEX (9196MH)
- WESTWARD 1/4 in Drive Torx(R) Socket Bit SAE T8 Tip, 3 1/2 in L (20WZ94)
- SUNEX 3/8" Drive Impact Socket 12 (312MZ)
- SUNEX SKT 1/2" DR 1/2"F X 3/8"M ADAPTER IMP (SU2303)
- SUNEX 1/2" Drive Impact Socket 6 (248D)
- SUNEX 3/8" Drive Impact Socket 6 (319MD)
- SUNEX 1/2" Drive Impact Socket 6 (26499)
- SUNEX 3/8" Drive Impact Socket 6 (317MD)
- URREA 3/8" drive, 6-point deep impact socket 3/4" (7724H)
- Sunex Sockets & Ratchets