Shop All Impact Sockets
Sunex
1/4" Drive Impact Socket 6
Mfr # 810M
Zoro # G7015552
Sold in multiples of 2 for $7.98
$7.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4"
- SAE or Metric Metric
- Number of Points 6
- Overall Length 23mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 810M
- Zoro # G7015552
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Drive Size | 1/4" |
Overall Length | 23mm |
Size | 10mm |
Details
SAE or Metric | Metric |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Socket Type | Standard Impact |
Description
Impct Sckt,Stand,6 pt.,1/4 In. Drive,10mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- APEX TOOL GROUP 3/8 Drive Adaptor (EX-370-3)
- DRILL AMERICA 3/4"-10 HSS Left Hand 4 Flute Tap Set (DWT60864)
- MILWAUKEE TOOL 13 in. Long Reach 3/4 in. Hose Grip Pliers (48-22-6562)
- CLEVELAND M10X1.25 D5 4FL PLG 1002TN TIN TAP (C83880)
- SUNEX 1/2" Drive Impact Socket 6 (228M)
- SUNEX 1/2" Drive Impact Socket 6 (222M)
- SUNEX 1/2" Drive Impact Socket 6 (226D)
- SUNEX 1" Drive Impact Socket 6 (0558)
- SUNEX SKT SET 1" DR 6 PC MET HEX IMP (SU5607)
- SUNEX Soc 1/2 1/2D Imp Pipe Plg Male Blk (216P)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2016UM)
- Sunex Sockets & Ratchets