Shop All Socket Sets
This Product is Discontinued
Sunex
1/4", 3/8", 1/2" Drive SAE, Metric, 89 pcs (Discontinued)
Mfr # 1889
Zoro # G6930633
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/4", 3/8", 1/2"
- Includes (10) 1/4" Drive 6 Point Chrome Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (11) 1/4" Drive 6 Point Chrome Socket:: 4mm, 4.5mm, 5m, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (9) 1/4" Drive 12 Point Chrome Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (4) 1/4" Drive 6 Point Deep Chrome Socket: 3/16", 1/4", 9/32", 5/16"; (8) 3/8" Drive 6 Point Chrome Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (9) 3/8" Drive 6 Point Chrome Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm; (8) 3/8" Drive 12 Point Chrome Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (10) 3/8" Drive 12 Point Chrome Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm; (4) 3/8" Drive 12 Point Deep Chrome Socket: 3/8", 7/16", 1/2", 9/16"; (7) 1/2" Drive 12 Point Chrome Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (2) 1/2" Drive 6 Point Deep Spark Plug Socket: 5/8", 13/16"; (1) 1/4" Drive and 3/8" Drive Extension: 3"; (1) 1/2" Drive Extension: 5"; (1) 1/4", 3/8", 1/2" Drive 80 tooth Low Profile Ratchets
- Material Chrome Vanadium
- SAE or Metric SAE, Metric
- Measurement Type SAE, Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 1889
- Zoro # G6930633
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/4", 3/8", 1/2" |
Details
Item | Socket Set |
Includes | (10) 1/4" Drive 6 Point Chrome Socket: 5/32", 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (11) 1/4" Drive 6 Point Chrome Socket:: 4mm, 4.5mm, 5m, 6mm, 7mm, 8mm, 9mm, 10mm, 11mm, 12mm, 13mm; (9) 1/4" Drive 12 Point Chrome Socket: 3/16", 7/32", 1/4", 9/32", 5/16", 11/32", 3/8", 7/16", 1/2"; (4) 1/4" Drive 6 Point Deep Chrome Socket: 3/16", 1/4", 9/32", 5/16"; (8) 3/8" Drive 6 Point Chrome Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (9) 3/8" Drive 6 Point Chrome Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 17mm, 19mm; (8) 3/8" Drive 12 Point Chrome Socket: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16"; (10) 3/8" Drive 12 Point Chrome Socket: 9mm, 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 19mm; (4) 3/8" Drive 12 Point Deep Chrome Socket: 3/8", 7/16", 1/2", 9/16"; (7) 1/2" Drive 12 Point Chrome Socket: 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8"; (2) 1/2" Drive 6 Point Deep Spark Plug Socket: 5/8", 13/16"; (1) 1/4" Drive and 3/8" Drive Extension: 3"; (1) 1/2" Drive Extension: 5"; (1) 1/4", 3/8", 1/2" Drive 80 tooth Low Profile Ratchets |
Material | Chrome Vanadium |
SAE or Metric | SAE, Metric |
Measurement Type | SAE, Metric |
Number of Pieces | 89 |
Description
Chrome Socket Set,1/4 In.,3/8 In.,1/2 In.,89 pcs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.