Shop All Impact Socket Extensions
Sunex
1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L
Mfr # 284919
Zoro # G7026262
$12.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Thin Wall Impact
- SAE or Metric Metric
- Overall Length 85mm
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Sunex
- MFR # 284919
- Zoro # G7026262
- UPC # 00613364022115
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 85mm |
Size | 19mm |
Details
Socket Type | Thin Wall Impact |
SAE or Metric | Metric |
Material | Chrome Molybdenum Steel |
Item | Wheel Protector Impact Socket |
Description
Extr Thn Wll Whl Prtct Impct Socket,19mm
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Straight Flute Hand Tap, Plug, 3 (1745400)
- CRESCENT LUFKIN 1/2" x 100' Linear Engineer's Fiberglass Tape Measure (706D)
- SUPERCUT 92.5-inch x 0.1875-inch x 0.025 x 10 TPI Carbon Tool Steel Blade (428001)
- CROWN TOOLS 1/4 Inch Mortise Chisel (21007)
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284917)
- SUNEX 1/2" Drive Wheel Protector Impact Socket, Metric, 85mm L (284921)
- SUNEX 1" Drive Impact Socket Extension, SAE (SUN5310)
- SUNEX 1/4" Drive Impact Socket Extension, SAE (1806)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (224XD)
- SUNEX 3/4" Drive Impact Socket Extension, SAE (4302)
- GEARWRENCH 4 Piece 1/2" Drive Impact Extension Set 3", 5", 10" & 15" (84950N)
- Sunex Sockets & Ratchets