Shop All Universal Socket Sets
Sunex
1/2" Drive Univrsl Impact Socket Set, SAE, 14 pcs
Mfr # 2644
Zoro # G2313381
product price: $219.99
/ea
Free Shipping & Returns
$219.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Number of Pieces 14
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2644
- Zoro # G2313381
- UPC # 613364079683
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Number of Pieces | 14 |
Item | Univrsl Impact Socket Set |
Description
Univrsl Impct Sockt Set,SAE,14 pcs.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, Button Handle, 1" Grip L (LBR-122)
- MITUTOYO Gage, Telescoping, 32-54mm (155-130)
- POWERBUILT 1/2" Drive 72T Sealed Head Ratchet (649932)
- GUARDAIR PalmJet Safety Air Gun, Straight, 4" (GA4404S)
- SUNEX 1/4" Drive Univ Mag Impact Socket Set, 12 pcs (1825)
- SUNEX 3/8" Drive Univ Impact Socket Set, Metric, 10 pcs (3660)
- SUNEX 1/4" Drive Universal Impact Socket Set, Metric, 12 pcs (1814)
- SUNEX 3/8" Drive Deep Universal Impact Socket Set, Metric, 10 pcs (3660)
- SUNEX 1/2" Drive Universal Impact Socket Set, Metric, 15 pcs (2855)
- SUNEX 1/2" Drive Standard Impact Socket Set, SAE, 9 pcs (2657)
- WIHA Universal Razor Edged Scraper Set (43090)
- Sunex Sockets & Ratchets