Shop All Sockets
Sunex
1/2" Drive, Universal Impact Socket Set, SAE Socket
Mfr # 2644
Zoro # G4645226
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- SAE or Metric SAE
- Number of Pieces 14
- Material Chrome Molybdenum Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
SAE or Metric | SAE |
Number of Pieces | 14 |
Material | Chrome Molybdenum Alloy Steel |
Includes | (14) 1/2" Drive Universal Impact Socket Set: 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4" |
Item | Universal Impact Socket Set |
Description
14-Piece 1/2 In. Drive Fractional Sae
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESSEY 5" Multi-Purpose Vise (BV-MPV5)
- PELICAN Black Protective Case, 27.2"L x 27-1/2"W x 16.3"D (1640-001-110)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550 Straw HSS-CO 8%-M42 RHS/RHC #69 (46739)
- FACOM Open End Wrench, Satin, 6 x 7mm, 5-53/64 in (FM-31.6X7)
- SUNEX 1/4" Drive, T15 Torx(R) Socket (1820S2)
- SUNEX 1/2" Drive, Universal Impact Socket Set, Metric Socket (2665)
- SUNEX 1/2" Drive, 9/16" SAE Socket (218FP)
- SUNEX 3/8" Drive, 13/16" SAE Socket (884507)
- SUNEX 1/2" Drive, 1/2" SAE Socket, 12 Points (216ZB)
- SUNEX 3/8" Drive, 9/16" SAE Socket (884505)
- URREA 3/8"drive, 10mm, 6 point flex socket. (5273MH)
- Sunex Sockets & Ratchets