Shop All Universal Socket Sets
Sunex
1/2" Drive Universal Impact Socket Set, SAE, 7 pcs
Mfr # 2654
Zoro # G7050963
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Finish Chrome
- SAE or Metric SAE
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2654
- Zoro # G7050963
- UPC # 00069060279528
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Finish | Chrome |
SAE or Metric | SAE |
Number of Pieces | 7 |
Includes | (7) 1/2" Drive Universal SAE Impact Socket Set 1/2", 9/16", 5/8", 11/16", 3/4", 13/16" and 7/8", Heavy Molded Storage Tray |
Item | Universal Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Uni SAE Impact Socket Set,1/2 In.Dr,7PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Ratcheting Wrench Set, Combination (34D938)
- WIHA Softfinish Phillips Stubby Driver No.1 (31135)
- TEKTON 3/8 Inch Drive x 12 mm Deep 12-Point Socket (SHD13312)
- SUPERCUT 64-inch x 0.1875-inch x 0.014 x 8 TPI Carbon Tool Steel Blade (301212)
- SUNEX 1/2" Drive Universal Impact Socket Set, Metric, 7 pcs (2655)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 15 pcs (2856)
- SUNEX 1/4" Drive Universal Impact Socket Set, Metric, 12 pcs (1814)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 9 pcs (2659)
- SUNEX 1/4" Drive Univ Mag Impact Socket Set, 12 pcs (1825)
- SUNEX 1/4" Drive Universal Impact Socket Set, Metric, 12 pcs (1814)
- WILLIAMS Williams Universal Socket Set, 3/8" D, SAE, 7pcs. (31938)
- Sunex Universal Socket Sets