Shop All Sockets
Sunex
1/2" Drive, Universal Impact Socket Set, Metric Socket
Mfr # 2665
Zoro # G4644693
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- SAE or Metric Metric
- Number of Pieces 13
- Includes (13) 1/2" Drive Universal Impact Socket Set: 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
SAE or Metric | Metric |
Number of Pieces | 13 |
Includes | (13) 1/2" Drive Universal Impact Socket Set: 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm |
Material | Chrome Molybdenum Alloy Steel |
Item | Universal Impact Socket Set |
Description
13-Piece 1/2 In. Drive Metric Univers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SK PROFESSIONAL TOOLS 1/2 in Drive, 25mm 6 pt Metric Socket, 6 Points (48225)
- GREENLEE Glow Rod, 5 ft to 15 ft, Fiberglass (540-15)
- KLEIN TOOLS All-Purpose Shears and BX Cable Cutter (1104)
- MILWAUKEE TOOL Ratchet and M12 CP2.5 Battery (2569-20, 48-11-2425)
- SUNEX SKT 3/8" DR 25/32" WEATHERHEAD (SU991311)
- SUNEX 1/2" Drive, 13mm Metric Socket, 12 Points (213MZB)
- SUNEX ® Tools 3/8 in. Drive 9/16 in. Spark Plug Socket - 2-1/2 in. Long (884501)
- SUNEX 1/4" Drive, T27 Torx(R) Socket (1820S5)
- SUNEX 3/8" Drive, 16mm Metric Socket (884504)
- SUNEX 1-13/16 1/2 Dr. Deep (258D)
- AMERICAN FORGE & FOUNDRY Axle Nut Sockets (18520)
- Sunex Sockets & Ratchets