Shop All Universal Socket Sets
Sunex
1/2" Drive Universal Impact Socket Set, Metric, 15 pcs
Mfr # 2855
Zoro # G7036108
product price: $235.99
/ea
Free Shipping & Returns
$235.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Finish Chrome
- SAE or Metric Metric
- Number of Pieces 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2855
- Zoro # G7036108
- Country of Origin Taiwan, Province of China
- Category Universal Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Finish | Chrome |
SAE or Metric | Metric |
Number of Pieces | 15 |
Includes | (15) 1/2" Drive 12 Point Metric Universal Impact Socket Set: 10mm, 11mm, 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm and 24mm, Heavy Duty Blow Mold Case |
Item | Universal Impact Socket Set |
Material | Molybdenum Alloy Steel |
Description
Mtrc Uni Impct Socket Set,1/2 In.Dr,15PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA m4x.7 HSS 4 Flute Hand Tap Set (DWTS4X.7)
- MALCO Aviation Snip, Left/Right/Straight, 10 in, Fine Blanked Hardened Alloy Steel (M2003)
- DRILL AMERICA 3/4"-10 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 3/4"-10 (DWT54838)
- GEARWRENCH 5 Piece Ratcheting Tap and Die Drive Accessory Set (3880)
- SUNEX 1/2" Drive Universal Impact Socket Set, Metric, 7 pcs (2655)
- SUNEX 3/8" Drive Univ Impact Socket Set, Metric, 10 pcs (3660)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 15 pcs (2856)
- SUNEX 1/2" Drive Deep Impact Socket Set, SAE, 9 pcs (2659)
- SUNEX 1/4" Drive Universal Impact Socket Set, Metric, 12 pcs (1814)
- SUNEX 1/2" Drive Univrsl Impact Socket Set, SAE, 14 pcs (2644)
- GREY PNEUMATIC 1/4" Drive Universal Set, Metric, 12 pcs (9712UMG)
- Sunex Universal Socket Sets