Sunex

1/2" Drive Standard Impact Socket Set, SAE, 9 pcs


product price: $132.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Drive Size 1/2"
  • Measurement Type SAE
  • Finish Chrome
  • SAE or Metric SAE
  • Number of Pieces 9
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Drive Size 1/2"

Details

Measurement Type SAE
Finish Chrome
SAE or Metric SAE
Number of Pieces 9
Includes (9) 1/2" Drive Universal Standard Fractional SAE Impact Socket Set, Heavy Duty Blow Mold Case
Item Standard Impact Socket Set
Material Molybdenum Alloy Steel

Description

Uni Standard SAE Impact Socket Set ,9PCS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.