Shop All Crowfoot Socket Wrenches
This Product is Discontinued
Sunex
1/2" Drive, SAE Jumbo Crowfoot Wrench, 1-1/4", 1/2" Drive Full Polish (Discontinued)
Mfr # 97740
Zoro # G2313031
This Product is Discontinued
Key Features
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 1-1/4"
- Number of Pieces 1
- Finish Full Polish
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 97740
- Zoro # G2313031
- UPC # 613364002124
- Country of Origin China
- Category Crowfoot Socket Wrenches
Dimensions
Drive Size | 1/2" |
Socket Sizes | 1-1/4" |
Details
Item | Jumbo Crowfoot Wrench,1-1/4",1/2" Drive |
SAE or Metric | SAE |
Number of Pieces | 1 |
Finish | Full Polish |
Description
Jumbo Crowfoot Wrench,1-1/4 In.,1/2 In. Drive
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.