Shop All Socket Sets
Sunex
1/2" Drive SAE, 5 pcs
Mfr # 2625
Zoro # G7024293
product price: $66.79
/ea
$66.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Pieces 5
- Drive Size 1/2"
- SAE or Metric SAE
- Measurement Type SAE
- Includes (5) 1/2" Drive Head Bolt Socket Set, Head Bolt Socket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2625
- Zoro # G7024293
- UPC # 00613364142820
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Head Bolt Socket Set |
Number of Pieces | 5 |
SAE or Metric | SAE |
Measurement Type | SAE |
Includes | (5) 1/2" Drive Head Bolt Socket Set, Head Bolt Socket |
Description
Head Bolt Socket Set,1/2 In.Dr, 5PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SKT HEX BIT 1/2" DR 21MM (TL15621)
- KNIPEX Diagonal Cutters Sets, 2 pc Flush Cutter (9K 00 80 90 US)
- HHIP 4-40UNC 2B Go-Nogo Thread Plug Gage Set (4101-0208)
- DIABLO 9" L x Metal Cutting Reciprocating Saw Blade (DS0914AFC5)
- SUNEX 7 Pc 1/2" Dr SAE 12pt Driveline Sckt Set (2696)
- SUNEX SKT SET 3/8" DR 13 PC SAE WEATHERHD MAS (SU9913)
- SUNEX 3/8" Drive Drive Pipe Plug Socket Set, 11 pcs (3841)
- SUNEX 3/8" Drive Socket Set, SAE (3654)
- SUNEX ® Tools 14-Piece Impact Ready Magnetic Nut Setters Set (Metric/Fractional SAE) (9933)
- SUNEX 3/8" Drive 4 Piece SAE Universal Spark Plug Socket Set (8844)
- TEKTON 1/2 Inch Drive 12-Point Socket Set with Rails, 46-Piece (10-32 mm) (SHD92208)
- Sunex Sockets & Ratchets