Shop All Socket Sets
This Product is Discontinued
Sunex
1/2" Drive Metric, 13 pcs (Discontinued)
Mfr # 29102D
Zoro # G6930399
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Finish Polished Chrome
- Includes (13) 1/2" Dive 6 Point Socket Set: 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm
- Number of Pieces 13
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 29102D
- Zoro # G6930399
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Deep Socket Set |
Finish | Polished Chrome |
Includes | (13) 1/2" Dive 6 Point Socket Set: 12mm, 13mm, 14mm, 15mm, 16mm, 17mm, 18mm, 19mm, 20mm, 21mm, 22mm, 23mm, 24mm |
Number of Pieces | 13 |
SAE or Metric | Metric |
Measurement Type | Metric |
Material | Steel |
Description
Socket Set,Deep,6 pt.,Rail,1/2 In.,13 pcs.
Restrictions
- WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.