Shop All Socket Sets
Sunex
1/2" Drive Metric, 12 pcs
Mfr # 2837
Zoro # G7047840
product price: $114.99
/ea
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Includes 1/2" Drive 12 Point Spindle Nut Socket Set 30mm, 32mm, 34mm and 36mm
- Drive Size 1/2"
- Measurement Type Metric
- Material Molybdenum Alloy Steel
- SAE or Metric Metric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2837
- Zoro # G7047840
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Item | Spindle Nut Socket Set |
Includes | 1/2" Drive 12 Point Spindle Nut Socket Set 30mm, 32mm, 34mm and 36mm |
Measurement Type | Metric |
Material | Molybdenum Alloy Steel |
SAE or Metric | Metric |
Number of Pieces | 12 |
Finish | Chrome |
Description
Spindle Nut Socket Set,4PCS
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GS TOOLING 3mm Diameter 4-Flute Ball Nose Regular Length TiAlN Coated Carbide End Mill (101639)
- MILWAUKEE TOOL 6 in. TORX T30 SHOCKWAVE Impact Duty Power Bit (1 pk) (48-32-4290)
- INTERNAL TOOL A .500 X .0312 Deep Slotting Key Cutter (57-1220)
- WIHA 3 Piece Insulated Industrial Grip Pliers and Cutters Set (32968)
- SUNEX 8-Piece 1/2 in. Drive Pipe Plug Socket Set (2841)
- SUNEX 3/8" Drive Socket Set, 16 pcs (3646)
- SUNEX ® Tools 1/4 in. Drive 44-Piece Socket and Bit Set with Mini Dual Flex Head Ratchet (9732)
- SUNEX Impact Ready Magnetic Nut Setters Set, SAE, Metric, 14 pcs (9933)
- SUNEX 1/2" Drive Pipe Plug Socket Set, 8 pcs (2841)
- SUNEX ® Tools 14-Piece Impact Ready Magnetic Nut Setters Set (Metric/Fractional SAE) (9933)
- BETA 3/8" Drive Metric, 17 pcs (009100030)
- Sunex Socket Sets