Shop All Crowfoot Socket Wrench Sets
This Product is Discontinued
Sunex
1/2" Drive Metrc Jumbo Crowft Wrnch Set, 7 pcs., 1/2", Metric, 7 pcs, Chrome Plated (Discontinued)
Mfr # 9740
Zoro # G2314468
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Finish Chrome Plated
- SAE or Metric Metric
- Socket Sizes 34mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 9740
- Zoro # G2314468
- UPC # 613364019191
- Country of Origin China
- Category Crowfoot Socket Wrench Sets
Dimensions
Drive Size | 1/2" |
Socket Sizes | 34mm, 35mm, 36mm, 38mm, 41mm, 42mm, 46mm |
Details
Finish | Chrome Plated |
SAE or Metric | Metric |
Number of Pieces | 7 |
Item | Metrc Jumbo Crowft Wrnch Set,7 pcs.,1/2" |
Material | Chrome Vanadium Steel |
Description
Metrc Jumbo Crowft Wrnch Set,7 pcs.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.