Shop All Impact Socket Sets
This Product is Discontinued
Sunex
1/2" Drive Mastr Impact Socket Set, Metric, 39 pcs (Discontinued)
Mfr # 2669
Zoro # G2313110
Free Shipping & Returns
This Product is Discontinued
Key Features
- Drive Size 1/2"
- Measurement Type Metric
- Number of Pieces 39
- Product Type Mastr Impct Sckt Set,Metric,1/2",39 pcs.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2669
- Zoro # G2313110
- UPC # 613364006733
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | Metric |
Number of Pieces | 39 |
Item | Mastr Impact Socket Set |
Product Type | Mastr Impct Sckt Set,Metric,1/2",39 pcs. |
Description
Mastr Impct Sckt Set,Metric,1/2 In.,39 pcs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.