Shop All Impact Socket Sets
Sunex
1/2" Drive Impact Socket Set, SAE, 19 pcs
Mfr # 2640
Zoro # G2313503
product price: $87.79
/ea
Free Shipping & Returns
$87.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Measurement Type SAE
- Number of Pieces 19
- Sockets Included 1/2″ Dr. 3/8″ Impact Socket(212), 1/2″ Dr. 7/16″ Impact Socket(214), 1/2″ Dr. 1/2″ Impact Socket(216), 1/2″ Dr. 9/16″ Impact Socket(218), 1/2″ Dr. 5/8″ Impact Socket(220), 1/2″ Dr. 11/16″ Impact Socke
- Product Type Impact Socket Set,SAE,19 pcs.,1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 2640
- Zoro # G2313503
- UPC # 613364079560
- Country of Origin Taiwan, Province of China
- Category Impact Socket Sets
Dimensions
Drive Size | 1/2" |
Details
Measurement Type | SAE |
Number of Pieces | 19 |
Item | Impact Socket Set |
Sockets Included | 1/2″ Dr. 3/8″ Impact Socket(212), 1/2″ Dr. 7/16″ Impact Socket(214), 1/2″ Dr. 1/2″ Impact Socket(216), 1/2″ Dr. 9/16″ Impact Socket(218), 1/2″ Dr. 5/8″ Impact Socket(220), 1/2″ Dr. 11/16″ Impact Socke |
Product Type | Impact Socket Set,SAE,19 pcs.,1/2" |
Description
Impact Socket Set,SAE,19 pcs.,1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICHELIEU HARDWARE (29-Piece) Titanium Nitride Coated Drill Bit Set (148280)
- 3M Rubber Squeegee, Automotive, 2x3In, PK50 (05518)
- CLEVELAND 4-Flute HSS Center Cutting Square Double End Mill Cleveland HD-4C Bright 3/16x3/8x1/2x3-1/4 (C41204)
- HHIP 6" SUPEr-Lock Vise For NC/CNC Machines (3900-0172)
- SUNEX 3/8" Drive Internal Torx Socket Set, Carded on Socket Rail, SAE, 9 pcs (3670S)
- SUNEX 1/2" Drive Impact Hex Master Set, 20 pcs (2637)
- SUNEX 23-Piece 1/4 in. Drive Master Magnetic Impact Socket Set (1818)
- SUNEX 3/8" Drive Impact Socket Set, SAE, 7 pcs (3656)
- SUNEX 1/2" Drive Impact Socket Set, SAE, 13 pcs (2650)
- SUNEX 3/4" Drive Impact Socket Set, 17 pcs (4684)
- URREA 1" Drive Deep Socket, SAE, 14 pcs (10000LH)
- Sunex Impact Socket Sets