Shop All Impact Universal Joints
Sunex
1/2" Drive Impact Socket, SAE, 90mm L
Mfr # 216ZUD
Zoro # G7023943
product price: $21.75
/ea
$21.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Socket Type Deep Universal Impact
- Drive Size 1/2"
- Number of Points 12
- SAE or Metric SAE
- Material Chrome Molybdenum Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 216ZUD
- Zoro # G7023943
- UPC # 00689306321004
- Country of Origin Thailand
- Category Impact Universal Joints
Dimensions
Drive Size | 1/2" |
Size | 1/2" |
Overall Length | 90mm |
Details
Item | Impact Socket |
Socket Type | Deep Universal Impact |
Number of Points | 12 |
SAE or Metric | SAE |
Material | Chrome Molybdenum Steel |
Category Type | Impact Socket |
Description
Deep Universal Impact Socket, 1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 3/4 in Drive, 1-13/16" 12 pt SAE Socket, 12 Points (5MX89)
- GREENLEE 10 Piece SAE T-Shape Hex Key Set, 0254-40 (0254-40)
- PROTO Breaker Bar, 1/2 in Drive Size, 18-1/4 in Overall Length, Knurled Grip, Allow Steel, SAE (J5468)
- EKLIND T60 Tip Size, 7 1/2 in Long, 1 1/2 in Short (15960)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (315UM)
- SUNEX 1/4" Drive Impact Socket, Metric, 49mm L (813UM)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (316UM)
- SUNEX 3/8" Drive Impact Universal Joint (3301)
- SUNEX 3/8" Drive Impact Socket, Metric, 54.5mm L (310UM)
- SUNEX 1/4" Drive Impact Socket, Metric, 45mm L (807UM)
- GOURMETGALLEY 0.5 in. Drive 6-Point Standard Impact U-Joint - 0.38 in. (GO3045437)
- Sunex Impact Universal Joints