Shop All Impact Socket Extensions
Sunex
1/2" Drive Impact Socket, SAE, 80mm L
Mfr # 248XD
Zoro # G7023523
product price: $45.05
/ea
$45.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Socket Type Deep Universal Impact
- SAE or Metric SAE
- Number of Points 6
- Overall Length 80mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Sunex
- MFR # 248XD
- Zoro # G7023523
- UPC # 00613364028544
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Drive Size | 1/2" |
Overall Length | 80mm |
Size | 1-1/2" |
Details
Socket Type | Deep Universal Impact |
SAE or Metric | SAE |
Number of Points | 6 |
Material | Chrome Molybdenum Steel |
Item | Impact Socket |
Description
Extra Lng Deep Impct Scket,1/2 In.Dr,1-1/2 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Socket In.Bit Security Hex 7/32 (71977)
- CLE-LINE Cobalt Hex Shank Jobber Drill (C20512)
- JONES STEPHENS Blade for EZ Stroke, Replacement, 12" (S49007)
- LENOX Hole Saw, Bi-Metal, Dia 2-1/8" (3003434L)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (230XD)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (240XD)
- SUNEX 1/2" Drive Impact Socket, SAE, 80mm L (234XD)
- SUNEX SKT SET 1/2" DR 8 PC EXTRA DEEP SAE IMP (SU2848)
- SUNEX 3/8" Drive Impact Wobble Extension Set, 4 pcs (3504)
- SUNEX 1/2" Drive Impact Socket, Metric, 78mm L (2622)
- APEX TOOL GROUP 1/4" Drive Extension, SAE, 1 pcs, Urethane Covered, 3 in L (UG-EX-250-3)
- Sunex Sockets & Ratchets